Shop All Machine Screws
Zoro Select
M2-0.40 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.020.0010
Zoro # G9903671
product price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #0
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51300.020.0010
- Zoro # G9903671
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 10 mm |
Drive Size | #0 |
Head Dia. | 3.8 mm |
Head Height | 1.2 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Head Width | 3.8 mm |
Screw Size | M2 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Type | Coarse |
Thread Pitch | 0.4 mm |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2, Fastener Length 10 mm, Head Width 3.8 mm, Head Height 1.2 mm, Drive Size #0, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 25 PK (M07000.140.0080)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0016)
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0016)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain Stainless Steel, 2000 PK (1012MPR188)
- ZORO SELECT #10-32 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032F100)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (61775)
- Zoro Select Machine Screws