Shop All Machine Screws
Zoro Select
M2-0.40 x 10 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55340.020.0010
Zoro # G1863395
original price:
$3.66
4% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55340.020.0010
- Zoro # G1863395
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M2-0.40 |
Fastener Length | 10 mm |
Drive Size | #1 |
Head Height | 1.3 mm |
Head Dia. | 4 mm |
Screw Size | M2 |
Head Width | 4 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Cheese |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Plain |
Tensile Strength | 101,526 psi |
Standards | DIN 7985, DIN EN ISO 7045 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Pitch | 0.4 mm |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M2, Fastener Length 10 mm, Head Width 4 mm, Head Height 1.3 mm, Drive Size #1, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-ZC)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0250-100P)
- ZORO SELECT M3-0.50 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0008)
- ZORO SELECT M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0012)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0035)
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (MI4107045T)
- ZORO SELECT M3-0.50 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (M38MTP)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 3000 PK (1008MPF188)
- Zoro Select Machine Screws