Shop All Socket Head Cap Screws
Zoro Select
M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51050.020.0008
Zoro # G5333553
original price:
$4.79
10% off
new price: $4.29
/pk 50, $0.09/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M2-0.40
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 1-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.020.0008
- Zoro # G5333553
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2-0.40 |
Screw Length | 8 mm |
Drive Size | 1-1/2 mm |
Head Height | 2 mm |
Thread Length | 8 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 8 mm |
Minimum Thread Length | 8 mm |
Head Diameter | 3.8 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 3.8 mm |
Dia./Thread Size | M2-0.40 |
Length | 8 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M2-0.4, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 2 mm, Head Diameter 3.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2, EA 1 (U07840.100.0200)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA89)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (UST900014)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.013.0137)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.075.0500)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 25 PK (M07000.120.0085)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 50 PK (M51050.080.0060)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.080.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.030.0020)
- BSC PREFERRED Brass Socket Head Screw 1/2-13 Thread Size 2 Long (93465A804)
- Zoro Select Socket Head Cap Screws