Shop All Socket Head Cap Screws
Zoro Select
M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 25 PK
Mfr # FHS100206-025P1
Zoro # G2923794
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M2-0.40
- Screw Head Type Flat
- Drive Size 1-3/10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FHS100206-025P1
- Zoro # G2923794
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2-0.40 |
Screw Length | 6 mm |
Drive Size | 1-3/10 mm |
Head Height | 1.2 mm |
Thread Length | 6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 6 mm |
Minimum Thread Length | 6 mm |
Head Diameter | 4 mm |
Dimensional Standards | DIN 7991 |
Length | 6 mm |
Head Dia. | 4 mm |
Dia./Thread Size | M2-0.40 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2-0.4, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-SSMACH)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK (U04211.050.0225)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 25 PK (FHS100208-025P1)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 25 PK (FHS100204-025P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.040.0012)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07040.087.0300)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.080.0012)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.031.0300)
- Zoro Select Socket Head Cap Screws