Shop All Socket Head Cap Screws
Zoro Select
M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK
Mfr # FHS100210-025P1
Zoro # G3222651
product price: $4.29
/pk 25, $0.17/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M2-0.40
- Screw Head Type Flat
- Drive Size 1-3/10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHS100210-025P1
- Zoro # G3222651
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | M2-0.40 |
Screw Length | 10 mm |
Drive Size | 1-3/10 mm |
Vented Hole Size | Not Vented |
Head Height | 1.2 mm |
Thread Length | 10 mm |
Min. Thread Length | 10 mm |
Head Diameter | 4 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 10 mm |
Head Dia. | 4 mm |
Length | 10 mm |
Dia./Thread Size | M2-0.40 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 1.3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M2-0.4, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 1.2 mm, Head Diameter 4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07040.019.0200)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SMHWI0-601250SL-100P)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 25 PK (FHS100212-025P1)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 25 PK (FHS100208-025P1)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 25 PK (FHS100206-025P1)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (SCFS208020-005P1)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07141.050.0008)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.025.0087)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.062.0150)
- Zoro Select Socket Head Cap Screws