Shop All Socket Head Cap Screws
Zoro Select
M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK
Mfr # M07000.180.0060
Zoro # G7598739
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.180.0060
- Zoro # G7598739
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Screw Length | 60 mm |
Drive Size | 14 mm |
Thread Length | 48 mm |
Head Height | 18 mm |
Min. Thread Length | 48 mm |
Head Diameter | 27 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 48 mm |
Length | 60 mm |
Dia./Thread Size | M18-2.50 |
Head Dia. | 27 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18-2.5, Minimum Thread Length 48 mm, Fastener Length 60 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-MACH)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (U07000.031.0550)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-3/4 in L, 5 PK (U55000.050.0475)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 10 PK (M07000.160.0140)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.180.0080)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 10 PK (M51050.120.0075)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430178-PG)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length, 100 PK (0812CSSS)
- Zoro Select Socket Head Cap Screws