Shop All Socket Head Cap Screws
Zoro Select
M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 5 PK
Mfr # SC2218030-005P2
Zoro # G3187791
product price: $14.25
/pk 5, $2.85/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC2218030-005P2
- Zoro # G3187791
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M18-2.50 |
Screw Length | 30 mm |
Drive Size | 14 mm |
Head Height | 18 mm |
Vented Hole Size | Not Vented |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 30 mm |
Head Diameter | 27 mm |
Dia./Thread Size | M18-2.50 |
Length | 30 mm |
Head Dia. | 27 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18-2.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.030.1000)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4880)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 30 mm Length, 100 PK (M07080.100.0030)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.030.0006)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (FHS1XX0430-010P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.040.0010)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 10 PK (U07000.037.0450)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.030.0030)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (U51041.037.0150)
- Zoro Select Socket Head Cap Screws