Shop All Socket Head Cap Screws
Zoro Select
M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK
Mfr # M07041.180.0070
Zoro # G0305588
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07041.180.0070
- Zoro # G0305588
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M18-1.50 |
Screw Length | 70 mm |
Drive Size | 14 mm |
Head Height | 18 mm |
Thread Length | 65 mm |
Min. Thread Length | 65 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 65 mm |
Head Diameter | 27 mm |
Head Dia. | 27 mm |
Length | 70 mm |
Dia./Thread Size | M18-1.50 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18-1.5, Minimum Thread Length 65 mm, Fastener Length 70 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U34120.012.0044)
- ZORO SELECT Clevis Pin, 1" dia., 6" L, Plain, PK15 (B39797.100.0600)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.160.0200)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.180.0080)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.180.0060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07160.060.0120)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GB19)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.080.0016)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1-1/2 Long, 10PK (92196A587)
- Zoro Select Socket Head Cap Screws