Shop All Hammer Parts
Zoro Select
M16 Sensing Element Spring, Steel, 3-1/16
Mfr # 25020.0116
Zoro # G9986042
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/16 in
- Head Material Steel
- Type Fixture Component
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25020.0116
- Zoro # G9986042
- Country of Origin Germany
- Category Hammer Parts
Dimensions
Overall Length | 3 1/16 in |
Details
Head Material | Steel |
Type | Fixture Component |
Impact Rated | No |
Material | Steel |
Item | M16 Sensing Element Spring |
For Use With | Milling or Maching Processes, Sensing Element to Be Used As A Switch |
Description
M16 Sensing Element Spring, Type Fixture Component, Material Steel, Head Material Steel, Overall Length 3 1/16 in, For Use With Milling or Maching Processes, Sensing Element to Be Used As A Switch, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1101511805)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-15MM)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- LENOX Hacksaw Blades 218He 12 X 18 Tpi Bi-Metal T2 (20154S218HE)
- ZORO SELECT Tee Nut, Steel, 3/4in. (23020.068)
- ZORO SELECT Pressure Piece Spring, Steel, 55/64in. (22060.0008)
- VAUGHAN 21 Oz Hammer With Straight Hickory Handle (DD21)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- Zoro Select Hammer Parts