Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK
Mfr # M07160.160.0050
Zoro # G0303865
product price: $27.45
/pk 25, $1.10/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.160.0050
- Zoro # G0303865
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 50 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Head Diameter | 24 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Length | 50 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M16-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0003)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 10 mm Shaft Dia, 5 PK (DSH-10SA)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 5 PK (35161)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.040.0020)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 25 PK (M07160.160.0045)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 50 PK (U07041.025.0200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.019.0037)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 100 PK (U07415.025.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.060.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 25 PK (U07001.025.0300)
- Zoro Select Socket Head Cap Screws