Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK
Mfr # M07090.160.0050
Zoro # G0305186
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Low
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07090.160.0050
- Zoro # G0305186
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 50 mm |
Drive Size | 14 mm |
Thread Length | 50 mm |
Head Height | 9 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 24 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M16-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (BHS7004014-100P1)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.076mm (316-003-6-100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.100.0700)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 10 PK (M07090.160.0070)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07090.160.0060)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.080.0040)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.100.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 10 PK (U07000.062.0137)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07040.037.0087)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- Zoro Select Socket Head Cap Screws