Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 25 PK
Mfr # M07160.160.0045
Zoro # G0303871
product price: $25.85
/pk 25, $1.03/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.160.0045
- Zoro # G0303871
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 45 mm |
Drive Size | 14 mm |
Thread Length | 45 mm |
Head Height | 16 mm |
Min. Thread Length | 45 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 24 mm |
Minimum Thread Length | 45 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M16-2, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in Length, 25 PK (U51050.031.0375)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M7-1.0 X 70MM Zinc Plated Steel 5PK (9109456)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Pan Head Phillips Drive, 50 PK (64142)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.050.0025)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.031.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07000.062.0325)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.050.0300)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 10 PK (U07000.050.0062)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.040.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.100.0025)
- Zoro Select Socket Head Cap Screws