Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Steel, 35 mm Length, 25 PK
Mfr # M07080.160.0035
Zoro # G1722913
product price: $33.75
/pk 25, $1.35/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Low
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.160.0035
- Zoro # G1722913
- UPC # 190735984284
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 35 mm |
Drive Size | 12 mm |
Head Height | 9 mm |
Thread Length | 38 mm |
Min. Thread Length | 38 mm |
Dimensional Standards | DIN 7984 |
Head Diameter | 24 mm |
Minimum Thread Length | 38 mm |
Length | 35 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 38 mm, Fastener Length 35 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (KEPI0-60-100P)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK (9028098)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 40 mm Length, 25 PK (M07080.160.0040)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 100 mm Length, 10 PK (M07080.160.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.050.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07150.100.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07160.040.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK (FHS1X0814-025P1)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.112.0800)
- Zoro Select Socket Head Cap Screws