Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK
Mfr # M51050.160.0070
Zoro # G5348384
product price: $8.39
/pk 5, $1.68/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 70 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.160.0070
- Zoro # G5348384
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 70 mm |
Drive Size | 14 mm |
Thread Length | 60 mm |
Vented Hole Size | Not Vented |
Head Height | 16 mm |
Min. Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 24 mm |
Minimum Thread Length | 60 mm |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Length | 70 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 70 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- CALBRITE Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Brite Finish (S60500LW00)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 100 PK (FBHEXB516181P100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.016.0200)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.012.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 55 mm Length, 10 PK (PKM6100-55SHC-01)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.075.0200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in Length, 100 PK (U51050.019.0275)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-40075USA-100BX)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 8 in Length (U51050.087.0800)
- Zoro Select Socket Head Cap Screws