Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK
Mfr # M51050.160.0045
Zoro # G5348524
original price:
$29.26
23% off
new price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 45 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.160.0045
- Zoro # G5348524
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 45 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Thread Length | 45 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 45 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 45 mm |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Length | 45 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M16-2, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK (501928-6700)
- MIDWEST FASTENER Thread Cutting Screw, #12 x 3/4 in, Zinc Plated Pan Head Phillips Drive (03256)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 10 PK (MS16997-105)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.025.0062)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.050.0150)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (MPB3381S)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 5 PK (1GA88)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 35 mm Length, 25 PK (M07080.160.0035)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK (M07000.200.0100)
- Zoro Select Socket Head Cap Screws