Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK
Mfr # M07000.160.0075
Zoro # G5343895
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.160.0075
- Zoro # G5343895
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 75 mm |
Drive Size | 14 mm |
Thread Length | 60 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 24 mm |
Minimum Thread Length | 60 mm |
Length | 75 mm |
Head Dia. | 24 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 75 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31410)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (03965)
- SENCO Heavy Duty Staples, 16 ga, Wide Crown, 1 in Leg L, Steel (P13BAB)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.7200)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 10 PK (M07000.160.0220)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (M07000.160.0110)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.180.0060)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07410.037.0275)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07410.031.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07415.037.0075)
- Zoro Select Socket Head Cap Screws