Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK
Mfr # M16C50KCS
Zoro # G3402095
product price: $46.19
/pk 25, $1.85/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16C50KCS
- Zoro # G3402095
- UPC # 096653455878
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 50 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 50 mm |
Head Diameter | 24 mm |
Head Dia. | 24 mm |
Length | 50 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0606-100)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M16C40KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M16C60KCS)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.008.0037)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.025.0050)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK (SCX208014-025P2)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M4 x 0.7 mm Thread 60 mm Long, 25PK (91290A188)
- Zoro Select Socket Head Cap Screws