Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK
Mfr # SC2216035-025P
Zoro # G3122883
original price:
$29.28
15% off
new price: $24.79
/pk 25, $0.99/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Screw Length 35 mm
- Screw Head Type Cylindrical
- Drive Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC2216035-025P
- Zoro # G3122883
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 35 mm |
Drive Size | 14 mm |
Thread Length | 35 mm |
Vented Hole Size | Not Vented |
Head Height | 16 mm |
Min. Thread Length | 35 mm |
Head Diameter | 24 mm |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 35 mm |
Length | 35 mm |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (0804CSB)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.040.0010)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (FHSIA0370150USA-100BX)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.016.0050)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.030.0025)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.100.0250)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07400.120.0100)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 15 mm Length, 100 PK (392237-100)
- Zoro Select Socket Head Cap Screws