Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK
Mfr # M07000.160.0150
Zoro # G5343965
product price: $20.89
/pk 10, $2.09/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.160.0150
- Zoro # G5343965
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 150 mm |
Drive Size | 14 mm |
Head Height | 16 mm |
Thread Length | 60 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Head Diameter | 24 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 150 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 150 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U51700.009.0125)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 200 PK (3716T)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 10 PK (M07000.180.0060)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.160.0160)
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length (SC2218130-001P2)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 50 PK (U07151.031.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 50 PK (SCIX0250025-050P1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (FHSIA0500075USA-050BX)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1, Steel, Black Oxide, FT, UNC, 100PK (011153)
- Zoro Select Socket Head Cap Screws