Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK
Mfr # M07000.160.0110
Zoro # G5343904
original price:
$15.99
5% off
new price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.160.0110
- Zoro # G5343904
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 110 mm |
Drive Size | 14 mm |
Vented Hole Size | Not Vented |
Head Height | 16 mm |
Thread Length | 60 mm |
Min. Thread Length | 60 mm |
Head Diameter | 24 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M16-2.00 |
Head Dia. | 24 mm |
Length | 110 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 110 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Calk-In Short Drop-In Anchor, Steel (09241-PWR)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U04100.050.0750)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP11BL)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.160.0260)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- ZORO SELECT M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK (M07041.180.0070)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07141.100.0035)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.050.0900)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.037.0150)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51041.037.0250)
- Zoro Select Socket Head Cap Screws