Shop All Socket Head Cap Screws
Zoro Select
M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 10 PK
Mfr # M07000.160.0100
Zoro # G5343983
original price:
$13.99
5% off
new price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 14 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.160.0100
- Zoro # G5343983
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Screw Length | 100 mm |
Drive Size | 14 mm |
Thread Length | 60 mm |
Head Height | 16 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 60 mm |
Head Diameter | 24 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 24 mm |
Length | 100 mm |
Dia./Thread Size | M16-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 60 mm, Fastener Length 100 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL External Retaining Ring Assortment, 300 Pieces, 9 Sizes (W5208)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- NEWPORT FASTENERS Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (313371)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- ZORO SELECT M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 5 PK (M07041.180.0070)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 260 mm Length, 5 PK (M07000.160.0260)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 40 PK (L07000.160.0140)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length, 25 PK (U51050.037.0150)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.019.0062)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07400.100.0045)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07230.037.0100)
- Zoro Select Socket Head Cap Screws