Shop All Socket Head Cap Screws
Zoro Select
M1.6-0.35 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 100 PK
Mfr # M07000.016.0003
Zoro # G5339774
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 1-1/2 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07000.016.0003
- Zoro # G5339774
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M1.6-0.35 |
Screw Length | 3 mm |
Drive Size | 1-1/2 mm |
Thread Length | 3 mm |
Head Height | 1.6 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 3 mm |
Minimum Thread Length | 3 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 3 mm |
Head Dia. | 3 mm |
Length | 3 mm |
Dia./Thread Size | M1.6-0.35 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M1.6-0.35, Minimum Thread Length 3 mm, Fastener Length 3 mm, Head Height 1.6 mm, Head Diameter 3 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 25/64 in Ht (4CAJ7)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932982)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.020.0008)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 4 mm Length, 100 PK (M07000.020.0004)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.020.0006)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.008.0018)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.080.0055)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK (U51050.037.0400)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/2 in Length, 25 PK (FBSCAPS51618112P25)
- Zoro Select Socket Head Cap Screws