Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 110 mm Length, 25 PK
Mfr # M07160.140.0110
Zoro # G0303908
product price: $58.29
/pk 25, $2.33/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07160.140.0110
- Zoro # G0303908
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 110 mm |
Drive Size | 12 mm |
Head Height | 14 mm |
Thread Length | 55 mm |
Min. Thread Length | 55 mm |
Minimum Thread Length | 55 mm |
Head Diameter | 21 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 21 mm |
Dia./Thread Size | M14-2.00 |
Length | 110 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 110 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK (56049)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC1616.3-25)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 90 mm Length, 25 PK (M07160.140.0090)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22140600-14-005P2)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.012.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07150.037.0150)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.006.0037)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07230.031.0050)
- KERR LAKESIDE 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31F100KCS)
- Zoro Select Socket Head Cap Screws