Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK
Mfr # M51050.140.0060
Zoro # G5820543
original price:
$10.89
22% off
new price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.140.0060
- Zoro # G5820543
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 60 mm |
Drive Size | 12 mm |
Thread Length | 55 mm |
Vented Hole Size | Not Vented |
Head Height | 14 mm |
Min. Thread Length | 55 mm |
Minimum Head Height | 13.57 mm |
Maximum Head Height | 14 mm |
Head Diameter | 21 mm |
Minimum Thread Length | 55 mm |
Dimensional Standards | DIN 912 |
Length | 60 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M14-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 60 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- AMPG Hex Nut, 3/4"-10, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034C)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.3/4-10x3ftx2)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.043.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51030.037.0075)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (210282-PG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07160.080.0045)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.087.0900)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.062.0500)
- Zoro Select Socket Head Cap Screws