Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK
Mfr # M07000.140.0060
Zoro # G5341901
product price: $24.45
/pk 25, $0.98/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.140.0060
- Zoro # G5341901
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 60 mm |
Drive Size | 12 mm |
Head Height | 14 mm |
Thread Length | 55 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 55 mm |
Minimum Thread Length | 55 mm |
Head Diameter | 21 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M14-2.00 |
Head Dia. | 21 mm |
Length | 60 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 60 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP061)
- ANVIL Eye Nut, 1" Thread Size, 1 in Thread Lg, Steel, Galvanized (0500373303)
- ZORO SELECT Carriage Bolt, 5/16-18, 6 in., PK50 (U08300.031.0600)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK (M07000.140.0100)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.140.0150)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.140.0110)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK (M07160.120.0020)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07151.025.0075)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 5 PK (M07000.220.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in Length, 100 PK (U55041.019.0062)
- Zoro Select Socket Head Cap Screws