Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK
Mfr # M07000.140.0050
Zoro # G6177281
CAD Available
product price: $9.15
/pk 25, $0.37/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.140.0050
- Zoro # G6177281
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 50 mm |
Drive Size | 12 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Head Height | 14 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Head Diameter | 21 mm |
Dimensional Standards | DIN 912 |
Dia./Thread Size | M14-2.00 |
Head Dia. | 21 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 5000 PK (0608BPT188)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Round Machine Screw, Solid Brass, 100 PK (RMB63234)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKF8)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.019.0087)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.140.0040)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.140.0030)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22040100-14-100P1)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07040.043.0150)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9-1/2 in Length (U07000.062.0950)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.100.0150)
- Zoro Select Socket Head Cap Screws