Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK
Mfr # M07000.140.0045
Zoro # G5341987
product price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.140.0045
- Zoro # G5341987
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 45 mm |
Drive Size | 12 mm |
Head Height | 14 mm |
Vented Hole Size | Not Vented |
Thread Length | 45 mm |
Min. Thread Length | 45 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 45 mm |
Head Diameter | 21 mm |
Head Dia. | 21 mm |
Length | 45 mm |
Dia./Thread Size | M14-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 2 PK (07599)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48405)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-30)
- SENCO 800CT 2 Brad Nail (A202009)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (M07040.140.0050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.140.0025)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.140.0040)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07040.007.0018)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 5 PK (U07000.087.0150)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07566.050.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.060.0016)
- Zoro Select Socket Head Cap Screws