Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK
Mfr # M07000.140.0150
Zoro # G5341883
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07000.140.0150
- Zoro # G5341883
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 150 mm |
Drive Size | 12 mm |
Thread Length | 55 mm |
Vented Hole Size | Not Vented |
Head Height | 14 mm |
Min. Thread Length | 55 mm |
Head Diameter | 21 mm |
Minimum Thread Length | 55 mm |
Dimensional Standards | DIN 912 |
Length | 150 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M14-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 150 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Climaseal, 100 PK (3195407V2)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 15 PK (79487)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- INDUSCO Eyebolt, 1/4"x4", Stainless Reg (36500196)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 25 PK (M07000.140.0065)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.140.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07150.037.0062)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length (1GA93)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 12 mm Length, 100 PK (M07030.040.0012)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- Zoro Select Socket Head Cap Screws