Shop All Socket Head Cap Screws
Zoro Select
M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK
Mfr # M07000.140.0100
Zoro # G5341874
original price:
$49.92
25% off
new price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Screw Head Type Cylindrical
- Drive Size 12 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.140.0100
- Zoro # G5341874
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 100 mm |
Drive Size | 12 mm |
Vented Hole Size | Not Vented |
Head Height | 14 mm |
Thread Length | 55 mm |
Min. Thread Length | 55 mm |
Head Diameter | 21 mm |
Minimum Thread Length | 55 mm |
Dimensional Standards | DIN 912 |
Length | 100 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M14-2.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14-2, Minimum Thread Length 55 mm, Fastener Length 100 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- ACORN CONTROLS #10-32 x 1/2 in Hex Button Tamper Resistant Screw, Stainless Steel, Plain Finish, 10 PK (0112-002-001)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 25 PK (M07000.140.0065)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.060.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.060.0010)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100418-100P1)
- Zoro Select Socket Head Cap Screws