Shop All Machine Screws
Zoro Select
M12-1.75 x 30 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK
Mfr # PKM12175-30FHS-01
Zoro # G5639011
product price: $68.65
/pk 10, $6.87/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material PEEK
- Finish Plain
- Tensile Strength 28,565 psi
- Standards ISO 9001:2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM12175-30FHS-01
- Zoro # G5639011
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 30 mm |
Head Height | 5.8 mm |
Dimensional Standards | ISO 9001:2008 |
Screw Size | M12 |
Head Width | 22.6 mm |
Overall Length | 30 mm |
Fastener Length | 30 mm |
Description
Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M12, Fastener Length 30 mm, Head Width 22.6 mm, Head Height 5.8 mm, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 10 PK (72241)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK (30985)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK (PKM407-20FHS-01)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK (1408MPL)
- ZORO SELECT #4-40 x 3/16 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (0403RTP)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040080-025P1)
- ZORO SELECT M5-0.80 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.050.0016)
- ZORO SELECT #10-24 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.019.0200)
- SUBURBAN BOLT AND SUPPLY #5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320070032FZ)
- Zoro Select Machine Screws