Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 10 PK
Mfr # SC22120750-14-010P2
Zoro # G2743754
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC22120750-14-010P2
- Zoro # G2743754
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 75 mm |
Drive Size | 10 mm |
Thread Length | 36 mm |
Head Height | 12 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 36 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 36 mm |
Head Diameter | 18 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Length | 75 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 36 mm, Fastener Length 75 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .251-.500 Pin Gage Handle (4102-0013)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2in, Pln, PK10 (U39100.031.0200)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 25 PK (M07160.120.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.120.0065)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 10 PK (M07160.120.0180)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07000.025.0006)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (U07000.037.0400)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-24 X 1in Black Ox Coat Steel 25PK (9174103)
- Zoro Select Socket Head Cap Screws