Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK
Mfr # M07151.120.0060
Zoro # G0304425
product price: $45.35
/pk 50, $0.91/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Button
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07151.120.0060
- Zoro # G0304425
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 60 mm |
Drive Size | 10 mm |
Thread Length | 50 mm |
Head Height | 6.6 mm |
Min. Thread Length | 50 mm |
Head Diameter | 21 mm |
Dimensional Standards | ISO 7380-1 |
Minimum Thread Length | 50 mm |
Length | 60 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 60 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- HILLMAN 1x17 Galv Wire Brad (122522)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (25C150KFC)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51566.007.0025)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.120.0035)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.100.0550)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK (M07030.100.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.080.0040)
- Zoro Select Socket Head Cap Screws