Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK
Mfr # M07141.120.0040
Zoro # G0304958
product price: $36.19
/pk 50, $0.72/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Button Flanged
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07141.120.0040
- Zoro # G0304958
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 40 mm |
Drive Size | 10 mm |
Head Height | 6.6 mm |
Thread Length | 40 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 40 mm |
Head Diameter | 21 mm |
Dimensional Standards | ISO 7380-2 |
Minimum Thread Length | 40 mm |
Length | 40 mm |
Head Dia. | 21 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK (AV17664)
- ZORO SELECT M2.5-0.45 x 5 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.025.0005)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07141.120.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3454)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in Length, 25 PK (U07000.025.0425)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M55050.080.0090)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 10 PK (U07415.050.0250)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK (U07566.019.0112)
- Zoro Select Socket Head Cap Screws