Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK
Mfr # M07090.120.0030
Zoro # G0305238
product price: $20.85
/pk 50, $0.42/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Low
- Drive Size 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07090.120.0030
- Zoro # G0305238
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 30 mm |
Drive Size | 10 mm |
Head Height | 7 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 30 mm |
Head Diameter | 18 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Length | 30 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 8, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848CPG)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51810.031.0001)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07090.120.0060)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07090.120.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 300 PK (L07160.100.0045)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.050.0175)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.100.0060)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (SCX205055-025P1)
- Zoro Select Socket Head Cap Screws