Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 50 PK
Mfr # M07141.120.0020
Zoro # G9898598
product price: $22.95
/pk 50, $0.46/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 20 mm
- Screw Head Type Button
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07141.120.0020
- Zoro # G9898598
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 20 mm |
Drive Size | 8 mm |
Head Height | 6.6 mm |
Thread Length | 20 mm |
Dia./Thread Size | M12-1.75 |
Length | 20 mm |
Head Dia. | 24 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Head Diameter | 24 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | ISO 7380 |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6.6 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040866GR)
- LOKSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3620-10.00HDP)
- NEWPORT FASTENERS Hex Nut, 1-1/8"-7, Steel, Grade 8, Plain, 31/32 in Ht, 10 PK (856934-PR-10)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK (M55050.160.0060)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK (NAS1352N04-6)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22140600-14-005P2)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-7/8 in Length, 10 PK (PK51618-178SHC-01)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.060.0070)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M5C35KCS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51060.025.0125)
- Zoro Select Socket Head Cap Screws