Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Steel, 35 mm Length, 50 PK
Mfr # M07080.120.0035
Zoro # G1722861
product price: $19.69
/pk 50, $0.39/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Low
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07080.120.0035
- Zoro # G1722861
- UPC # 190735984345
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 35 mm |
Drive Size | 8 mm |
Head Height | 7 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 7984 |
Minimum Thread Length | 30 mm |
Head Diameter | 18 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 30 mm, Fastener Length 35 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07040.087.0250)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1230)
- ZORO SELECT Wing Nut, 3/8"-16, Zinc Alloy, Zinc Plated, 11/32 in Ht, 1-1/2 in Max Wing Span, 20 PK (4CAT2)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Silver Ruspert, 100 PK (51786)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 40 mm Length, 50 PK (M07080.120.0040)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Steel, 25 mm Length, 50 PK (M07080.120.0025)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51130.019.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.050.0008)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.050.0035)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.025.0062)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 22 mm Length, 50 PK (M51050.080.0022)
- Zoro Select Socket Head Cap Screws