Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK
Mfr # M55050.120.0060
Zoro # G5541934
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 60 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55050.120.0060
- Zoro # G5541934
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 60 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Vented Hole Size | Not Vented |
Thread Length | 50 mm |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 50 mm |
Head Diameter | 18 mm |
Head Dia. | 18 mm |
Length | 60 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 60 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 50 PK (U51050.037.0050)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 9/16 in H, Carbon Steel (3105620625-12)
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/8 in L, Aluminum Body (RSA3/16)
- RECOIL Helical Insert, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (25064)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 5 PK (U07001.062.0250)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.075.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.030.0004)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07040.050.0350)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.040.0008)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (880515-100)
- Zoro Select Socket Head Cap Screws