Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK
Mfr # M51050.120.0055
Zoro # G5348402
original price:
$21.35
22% off
new price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 55 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.120.0055
- Zoro # G5348402
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 55 mm |
Drive Size | 10 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Head Height | 12 mm |
Min. Thread Length | 50 mm |
Minimum Thread Length | 50 mm |
Head Diameter | 18 mm |
Dimensional Standards | DIN 912 |
Length | 55 mm |
Head Dia. | 18 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 55 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- KING HUGHES FASTENERS Hog Ring Staples, 4-1/2 in Leg L, Steel, 2500 PK (515DG50PL)
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length (3872)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 25 PK (M07000.100.0180)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07470.080.0045)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 500 PK (B07000.031.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07150.060.0060)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- BSC PREFERRED Vented Socket Head Screw M3 x 0.5 mm Thread 8 mm Long, 5PK (93235A312)
- Zoro Select Socket Head Cap Screws