Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK
Mfr # M51060.120.0030
Zoro # G5759144
original price:
$15.72
18% off
new price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 30 mm
- Screw Head Type Flat
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.120.0030
- Zoro # G5759144
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 30 mm |
Drive Size | 8 mm |
Vented Hole Size | Not Vented |
Head Height | 7.4 mm |
Thread Length | 30 mm |
Min. Thread Length | 30 mm |
Maximum Head Height | 7.44 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 26.88 mm |
Minimum Thread Length | 30 mm |
Length | 30 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 26.88 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- NEWPORT FASTENERS Hex Nut, M6-1.00, Steel, Class 6, Zinc Plated, 5 mm Ht, 500 PK (344665-PR-500)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.200.1000)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK (SC22050800-14-025P2)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2204010-100P)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.013.0062)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51030.120.0040)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 25 PK (SC22100200-14-025P1)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07040.025.0200)
- Zoro Select Socket Head Cap Screws