Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK
Mfr # M55060.120.0020
Zoro # G5539834
product price: $12.45
/pk 25, $0.50/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 20 mm
- Screw Head Type Flat
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55060.120.0020
- Zoro # G5539834
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 20 mm |
Drive Size | 8 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Head Height | 7.4 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | DIN 7991 |
Head Diameter | 26.88 mm |
Minimum Thread Length | 20 mm |
Length | 20 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 26.88 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0930x3/4 ID, PK10 (24178)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04110.080.0040)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK (932306)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (U01200.050.0225)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.019.0087)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 12 mm Length, 100 PK (M07080.080.0012)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51041.019.0150)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55050.013.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M16C30KCS)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length (U07000.125.0250)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- Zoro Select Socket Head Cap Screws