Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK
Mfr # M51050.120.0020
Zoro # G5348323
original price:
$11.15
5% off
new price: $10.59
/pk 25, $0.42/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 20 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.120.0020
- Zoro # G5348323
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 20 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 20 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Minimum Head Height | 11.57 mm |
Maximum Head Height | 12 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 20 mm |
Head Diameter | 18 mm |
Length | 20 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 8 ga (16HGC)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04104.056.0325)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 17/64 in Ht, 25 PK (4CAP4)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (N04104.087.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.030.0030)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (BHSIA0620125-010P)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.013.0100)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (SCIA1250350-001P)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 10 PK (M07000.200.0055)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.062.0300)
- Zoro Select Socket Head Cap Screws