Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 10 PK
Mfr # M51050.120.0100
Zoro # G5348497
product price: $28.65
/pk 10, $2.86/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 100 mm
- Screw Head Type Cylindrical
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51050.120.0100
- Zoro # G5348497
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 100 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 50 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 50 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 18 mm |
Minimum Thread Length | 50 mm |
Dia./Thread Size | M12-1.75 |
Length | 100 mm |
Head Dia. | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M12-1.75, Minimum Thread Length 50 mm, Fastener Length 100 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54467)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5DSL)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 5 PK (1GB19)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA62)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-3/4 in Length, 5 PK (U07000.050.0575)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51030.040.0035)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M55050.050.0070)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 5 PK (SCX206150-005P2)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.019.0043)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.087.0300)
- Zoro Select Socket Head Cap Screws