Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK
Mfr # M07400.120.0090
Zoro # G1725129
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Length 90 mm
- Screw Head Type Flat
- Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07400.120.0090
- Zoro # G1725129
- UPC # 190735984802
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 90 mm |
Drive Size | 8 mm |
Head Height | 7.4 mm |
Thread Length | 36 mm |
Min. Thread Length | 36 mm |
Dimensional Standards | ISO 10642 |
Head Diameter | 26.88 mm |
Minimum Thread Length | 36 mm |
Dia./Thread Size | M12-1.75 |
Head Dia. | 26.88 mm |
Length | 90 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 36 mm, Fastener Length 90 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121361)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0037)
- BSC PREFERRED Slotted Brass Flat-Tip Set Screw M5 x 0.8 mm Thread 12 mm Long, 10PK (93038A138)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51240.030.0016)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07040.019.0250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1 in Length, 100 PK (MS16997-62)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.100.0225)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07160.040.0010)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 40 mm Length, 25 PK (M07080.160.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.040.0035)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- Zoro Select Socket Head Cap Screws