Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK
Mfr # M07400.120.0070
Zoro # G1969935
product price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Flat
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.120.0070
- Zoro # G1969935
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 70 mm |
Drive Size | 8 mm |
Head Height | 7.4 mm |
Vented Hole Size | Not Vented |
Thread Length | 60 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Head Diameter | 26.88 mm |
Dimensional Standards | DIN 7991 |
Length | 70 mm |
Head Dia. | 26.88 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 60 mm, Fastener Length 70 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 25 PK (U04237.050.0001)
- L.H. DOTTIE Pipe Pin Anchor, 3/8" Dia., Carbon Steel Zinc Plated, 50 PK (PS38)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.080.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.120.0130)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51060.037.0175)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.016.0075)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M4C6KCS)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (SC2210075-100P)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 50 PK (M07470.100.0120)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.080.0012)
- Zoro Select Socket Head Cap Screws