Shop All Socket Head Cap Screws
Zoro Select
M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 25 PK
Mfr # M07400.120.0100
Zoro # G0303418
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Screw Head Type Flat
- Drive Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07400.120.0100
- Zoro # G0303418
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Screw Length | 100 mm |
Drive Size | 8 mm |
Head Height | 7.4 mm |
Thread Length | 60 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | ISO 10642 |
Head Diameter | 26.88 mm |
Length | 100 mm |
Head Dia. | 26.88 mm |
Dia./Thread Size | M12-1.75 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M12-1.75, Minimum Thread Length 60 mm, Fastener Length 100 mm, Head Height 7.4 mm, Head Diameter 26.88 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04100.025.0300)
- ZORO SELECT Spring Pin, Slot, Stl, M8x50mm, Pk50 (5DV52)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37302.060.0001)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.120.0035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07400.120.0130)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07040.037.0350)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.016.0062)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (U07000.037.0600)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07001.031.0150)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016648)
- Zoro Select Socket Head Cap Screws