Shop All Socket Head Cap Screws
Zoro Select
M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK
Mfr # M07040.120.0040
Zoro # G1942431
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07040.120.0040
- Zoro # G1942431
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Screw Length | 40 mm |
Drive Size | 10 mm |
Head Height | 12 mm |
Thread Length | 40 mm |
Min. Thread Length | 40 mm |
Head Diameter | 18 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 912 |
Length | 40 mm |
Dia./Thread Size | M12-1.50 |
Head Dia. | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.5, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- G.L. HUYETT Dowel Pin Asst AS PL Metric 187pc (DISP-DPM187)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0075)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07040.120.0045)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 50 PK (M07000.120.0016)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (M07000.120.0020)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.030.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 25 PK (FHS1XX0425-025P1)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017198)
- Zoro Select Socket Head Cap Screws