Shop All Socket Head Cap Screws
Zoro Select
M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK
Mfr # M07040.120.0030
Zoro # G0305789
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Cylindrical
- Drive Size 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07040.120.0030
- Zoro # G0305789
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Screw Length | 30 mm |
Drive Size | 10 mm |
Thread Length | 30 mm |
Head Height | 12 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 18 mm |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M12-1.50 |
Length | 30 mm |
Head Dia. | 18 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12-1.5, Minimum Thread Length 30 mm, Fastener Length 30 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01200.100.0070)
- TE-CO Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 125 mm, Steel, Black Oxide, 2 PK (6060701)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (203260-100)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-4)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.120.0040)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (M07000.120.0020)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.062.0125)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07410.087.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.016.0025)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (75227)
- Zoro Select Socket Head Cap Screws