Shop All Spring Pins
Zoro Select
M10 X 50 Spring Pin ISO Steel Plain
Mfr # 5DV64
Zoro # G2143601
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DV64
- Zoro # G2143601
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 10 mm |
Fastener Length | 50 mm |
Fits Hole Dia. (Min.-Max.) | 10.00-10.30mm |
Nominal Diameter | 10 mm |
Actual Dia. (Min.-Max) | 10.50-10.80mm |
Overall Length | 50mm |
Chamfer Length Reference | 2.0 mm |
Chamfer Length (Min.) | 2.0 mm |
Length Tolerance | +/-0.50mm |
Shank Length | 50 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 10 mm |
Usable Length | 50 mm |
Maximum Chamfer Length | 2 mm |
Fits Minimum Hole Diameter | 10 mm |
Minimum Chamfer Length | 2 mm |
Fits Maximum Hole Diameter | 10.15 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 50 mm, End Type Chamfered, Wall Thickness 2 mm, Fits Minimum Hole Diameter 10 mm, Fits Maximum Hole Diameter 10.15 mm, Shank Length 50 mm, Maximum Chamfer Length 2 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, 316 Stainless Steel, Flat Head, Square Drive, 316 PK (54025)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- FASTENMASTER Cortex Gray Fastener (CTX300SFSG)
- ZORO SELECT Spring Pin, Slot, Stl, M10x24mm, Pk25 (5DV58)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- ZORO SELECT Spring Pin, Coil, 5/64x1 In L, Pk100 (5EA80)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16, Pln, PK100 (U39150.006.0018)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, Pln, PK5 (U39100.043.0100)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/4in, Pln, PK100 (U39100.009.0075)
- Zoro Select Spring Pins