Shop All Square Nuts
Zoro Select
M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.
Mfr # M11140.100.0001
Zoro # G1941506
product price: $13.79
/pk 100, $0.14/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M10-1.5
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Class 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M11140.100.0001
- Zoro # G1941506
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | M10-1.5 |
Nut Height | 8.0 mm |
Width Across Flats | 17 mm |
Square Width | 17 mm |
Thread Size | M10-1.5 |
Dimensional Standards | DIN 557 |
Square Height | 8 mm |
Details
System of Measurement | Metric |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Class 5 |
Fastener Finish | Zinc |
Nut Standards | DIN 557 |
Fastener Thread Type | Metric |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Zinc Plated |
Material Type | Steel |
Material | Steel |
Bolt Compatibility | Grade 2 |
Thread Type | Metric |
Finish Type | Zinc Plated |
Material Grade/Class | Class 5 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Class 5, Material Steel, Finish Zinc Plated, Thread Size M10-1.5, Square Height 8 mm, Square Width 17 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (BSZ08-100)
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- TORQUEMASTER Torquemaster Wedge Anchor, 6-1/4" L, Steel Blue Ruspert, 10 PK (51816)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3139407)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Regular, 25 pk. (U11120.062.0001)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- Zoro Select Square Nuts