Shop All Machine Screws
Zoro Select
M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK
Mfr # MPPD100350-005P1
Zoro # G3363814
original price:
$10.79
5% off
new price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #4
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPD100350-005P1
- Zoro # G3363814
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 35 mm |
Drive Size | #4 |
Head Dia. | 20 mm |
Head Height | 7.68 mm |
Head Width | 20 mm |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Screw Size | M10 |
Overall Length | 35 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Type | Coarse |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Pitch | 1.5 mm |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M10, Fastener Length 35 mm, Head Width 20 mm, Head Height 7.68 mm, Drive Size #4, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.080.0020)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.050.0100)
- MIDWEST FASTENER 5/16" x 3" Square Wire Lock Pins 3PK (36501)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT M4-0.70 x 55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040550-025P1)
- ZORO SELECT M8-1.25 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel (MPPD080800-001P1)
- ZORO SELECT 1/4"-20 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0062)
- ZORO SELECT M5-0.80 x 16.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050200-025P1)
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK (MS51959-98)
- ZORO SELECT #8-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU60)
- Zoro Select Machine Screws